Steel Mini Hand Pallet Truck Fold Down 45 In. x 15 In. x 45 In. 1100 Lb. Capacity Yellow
- Mfr # PM1-1532-MINI-FD
- Zoro # G712507603
Key Features
Specifications
Product Information
- MFR #
- PM1-1532-MINI-FD
- Zoro #
- G712507603
- UPC #
- 691215375894
- Country of Origin
- China
Dimensions
- Overall Length
- 45 in
- Overall Width
- 15 in
- Fork Width
- 4 in
- Depth
- 45 in
- Fork Length
- 32 in
- Lowered Height
- 2-3/8 in
- Raised Height
- 6 in
Details
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 1100 lb
- Includes
- Steel Mini Hand Pallet Truck Fold Down
- Handle Material
- Steel
- Features
- Hydraulic hand pump handle
- Finish
- Powder Coated
Description
Just when it seemed the mini pallet truck couldn't get any smaller, they found a way to make it even more compact! At first glance the overall design may appear to be unchanged, but the features are hidden in plain sight. Not only does the handle now fold down, but the fork tips fold up and back. To better secure the handle in the down position, pre-drilled mounting holes are provided to connect the handle to a welded on bracket. While some things have changed, the always dependable powder coated steel construction has remained. With floor space continuously at a premium, the mini pallet truck is destined to be any facilities go-to pallet truck!
- • Hydraulic hand pump handle
- • Shorter than standard forks
- • Front and back nylon casters
- • Folding handle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.