Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Multi Duty Shed, Blue Frame

  • Mfr # MDS-96-DR

  • Zoro # G5438170


product price: $3,261.99
/ea
Additional $555.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue Frame
Type
Shed
Inside Height
80 in
Outside Width
102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS-96-DR
Zoro #
G5438170
UPC #
691215067423
Country of Origin
United States

Dimensions

Inside Height
80 in
Outside Width
102 in
Outside Height
90.0625 in
Outside Length
95.5 in
Overall Depth
95 1/2 in
Nominal Size
120"
Overall Width
120 in
Overall Height
90-1/16"
Inside Width
109.5 in

Details

Material
Steel
Color
Blue Frame
Type
Shed
Item
Multi Duty Shed
Includes
Clear Front Panel
Construction
Steel
Doors
Single Swing Out

Description

Multi-Duty Shed w/Front Doors,120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.