Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pallet, 48 in L, 48 in W, 4.75 H

  • Mfr # SPL-4848

  • Zoro # G0594006


product price: $191.28
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Height
4.75
Material
Steel
Color
Gray
Load Capacity
8000 lbs
Fork Entry
2-Way Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-4848
Zoro #
G0594006
UPC #
691215065955
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Height
4.75

Details

Material
Steel
Color
Gray
Item
Pallet
Load Capacity
8000 lbs
Fork Entry
2-Way Entry

Description

Galvanized Finished Steel Pallet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.