Shop VESTIL
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H
- Mfr # PS-4045-CK
- Zoro # G503523003
product price:Â
$
976.99
/ea
Key Features
Length
48.8125 in
Width
40.5 in
Height
17.0625
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-4045-CK
- Zoro #
- G503523003
- UPC #
- 691215031738
- Country of Origin
- United States
- Material
- Steel
- Color
- Blue
- Includes
- Carousel
- Item
- Pallet Stand With Casters
- Finish
- Powder Coat
Dimensions
- Length
- 48.8125 in
- Width
- 40.5 in
- Height
- 17.0625
- Size
- 48.8125 in x 40.5 in x 17.0625 in
- Overall Length
- 48.8125
- Depth
- 48.8125
- Overall Height
- 17.0625 in
- Overall Width
- 40.5 in
Description
The adjustable pallet stand is designed to manually adjust to three (3) different ergonomic working heights. The stand includes a (3) three position manual adjusting bar with spring assist to help raise and lower the deck. The pallet stand must be empty when adjusting the height. It rolls smoothly on two (2) glass-filled-nylon rigid and two (2) swivel casters with a brake.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.