STEEL PIPE SAFETY RAILING 120 IN LENGTH ORANGE

  • Mfr # VDKR-10-OR

  • Zoro # G001793175


product price: $201.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
120 in.
Material
Steel
Finish
Powder Coat
Length
120
Weight
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-10-OR
Zoro #
G001793175
UPC #
691215360593
Country of Origin
United States

Dimensions

Depth
120 in.
Length
120
Height
42
Width
1.625
Overall Length
120 in.
Overall Height
42 in.
Overall Width
1-5/8 in.
Outside Dia.
1-5/8 in.
Mounting Hole Dia.
9/16 in.
Midrail Height
21 in.
Length (Ft.)
10 ft.
Mounting Plate Dimensions
4-5/8"

Details

Item
Steel Safety Railing 10'L Orange
Material
Steel
Finish
Powder Coat
Weight
58
Color
Orange
Includes
(1) Safety Railing
Guard Rail Item
Steel Safety Railings
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat orange fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs

Description

The pipe safety railing is a great addition to pathways and dock areas. With a variety of mounting options, and colors, the unit can be permanently installed or removed after every use. When in place, the handrail creates an ergonomic position while gaining personal stability. VDKR series safety rail complies with U.S. Occupational Safety and Health Administration (OSHA) General Industry requirements for guardrail systems in 29 CFR 1910.29.”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.