Zoro Homepage

STEEL PIPE SAFETY RAILING 96 IN LENGTH WHITE

  • Mfr # VDKR-8-WT

  • Zoro # G501793248


product price: $158.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
96 in.
Material
Steel
Finish
Powder Coat
Length
96
Weight
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-8-WT
Zoro #
G501793248
UPC #
691215360500
Country of Origin
United States

Dimensions

Depth
96 in.
Length
96
Height
42
Width
1.625
Overall Length
96 in.
Overall Height
42 in.
Overall Width
1-5/8 in.
Outside Dia.
1-5/8 in.
Midrail Height
21 in.
Length (Ft.)
8 ft.

Details

Item
Steel Safety Railing 8'L White
Material
Steel
Finish
Powder Coat
Weight
47
Color
White
Includes
(1) Safety Railing
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat white fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs
Guard Rail Item
Steel Safety Railings

Description

The pipe safety railing is a great addition to pathways and dock areas. With a variety of mounting options, and colors, the unit can be permanently installed or removed after every use. When in place, the handrail creates an ergonomic position while gaining personal stability. VDKR series safety rail complies with U.S. Occupational Safety and Health Administration (OSHA) General Industry requirements for guardrail systems in 29 CFR 1910.29.”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.