Zoro Homepage

Steel Plate Dolly

  • Mfr # VPLDO/S-1824

  • Zoro # G0982978


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Load Capacity
1200 lb
Assembled
Yes
Platform Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLDO/S-1824
Zoro #
G0982978
UPC #
691215046138
Country of Origin
United States

Dimensions

Platform Length
24"
Caster Wheel Width
2"
Platform Width
18"
Platform Height
6"
Caster Wheel Dia.
4"
Caster Width
2 in

Details

Material
Steel
Color
Blue
Load Capacity
1200 lb
Item
Steel Plate Dolly
Assembled
Yes
Number of Caster Wheels
4
Caster Material
Mold on Rubber
Load Capacity (Lb.)
1200 lb.
Platform Material
Steel
Assembled/Unassembled
Unassembled
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Features
Raised diamond tread plate provides extra grip
Includes
(1) Steel Plate Dolly
For Use With
The steel plate dolly is ideal for distribution and material handling facilities
Caster Type
(2) Rigid (2) Swivel with Brake

Description

Steel Plate Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.