Zoro Homepage

Steel Plate Dolly

  • Mfr # VPLDO/S-2430

  • Zoro # G0983337


product price: $349.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Load Capacity
1200 lb
Assembled
Yes
Platform Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLDO/S-2430
Zoro #
G0983337
UPC #
691215046145
Country of Origin
United States

Dimensions

Platform Length
30"
Platform Height
6"
Caster Wheel Width
2"
Caster Wheel Dia.
4"
Platform Width
24"
Caster Width
2 in

Details

Material
Steel
Color
Blue
Load Capacity
1200 lb
Item
Steel Plate Dolly
Assembled
Yes
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Assembled/Unassembled
Unassembled
Platform Material
Steel
Load Capacity (Lb.)
1200 lb.
Number of Caster Wheels
4
Caster Material
Mold on Rubber
Includes
Steel Plate Dolly
Features
Raised diamond tread plate provides extra grip
For Use With
The steel plate dolly is ideal for distribution and material handling facilities
Caster Type
Rigid, Swivel with Brake

Description

Steel Plate Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.