This item is Discontinued.

Vestil STEEL PLATFORM TRUCK 36 X 72 ECSPT-3672

STEEL PLATFORM TRUCK 36 X 72 (Discontinued)

  • Mfr # ECSPT-3672
  • Zoro # G601793988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSPT-3672
Zoro #
G601793988
UPC #
691215337151
Country of Origin
China

Dimensions

Overall Height
36.6875
Overall Length
78
Overall Width
36
Platform Length
78"; 78"
Width
36
Depth
78
Size
78 x 36 x 36.6875
Height
36.6875

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Assembled
No
Features
Smooth steel platform. Large handle for simple pushing. Unique cart design. Mold on rubber casters for smooth maneuverability
Caster Wheel Material
Mold on Rubber
Platform Material
Steel
Includes
Includes (1) 36-11/16 In. Height Push Handle, (2) Swivel Casters 2 In. Width, (2) Rigid Casters 2 In. Width
Application
The steel platform design provides the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited.
Weight
135

Description

A steel platform truck is a perfect addition to any warehouse or shipping center. The steel platform design enables the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Mold on rubber casters roll smoothly. Powder coated finish provides added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.