Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Platform Truck

  • Mfr # SPT-3060

  • Zoro # G5215887


product price: $547.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
40
Overall Length
65.5
Overall Width
30 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT-3060
Zoro #
G5215887
UPC #
691215036924
Country of Origin
United States

Dimensions

Overall Height
40
Overall Length
65.5
Overall Width
30 in.
Platform Length
65.5"; 60"

Details

Material
Steel
Color
Blue
Load Capacity
3600 lb
Item
Steel Platform Truck
Assembled
No
Assembled/Unassembled
Partial
Caster Wheel Material
Glass-Filled Nylon
Includes
Steel Platform Truck
Features
Welded steel deck with floor lock. Has structural reinforcement for extra strength. Includes one removable high-polished steel handle. Rolls smoothly on two rigid and two swivel casters
Platform Material
Steel

Description

Steel Platform Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.