Steel Removable Pipe Safety Bollard 48 In x1-3/4 In Yellow

  • Mfr # BOL-R-48-2

  • Zoro # G816501156


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Outside Dia.
1-11/16 in
Height
47.8125 in
Width
5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOL-R-48-2
Zoro #
G816501156
UPC #
691215378871
Country of Origin
United States

Dimensions

Outside Dia.
1-11/16 in
Height
47.8125 in
Width
5 in
Length
5 in

Details

Color
Yellow
Item
Removable Safety Bollard
Material
Steel

Description

When objects and personnel need to be protected look for a safety bollard! These bollards can be used in a variety of settings, while also enduring harsh outside conditions. This bollard is detachable from the single socket base plate, allowing for quick installation and removal. Built of steel with a powder coat finish for baked in added toughness. Included cap is made of plastic.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.