Shop VESTIL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Rigid Tube Post Bolt On Style 65.875 In. For 3 Ribbed Bolt On Style Guard Rails Yellow
- Mfr # GR-F3R-BO-TP72-YL
- Zoro # G716058170
product price:Â
$
328.99
/ea
Key Features
Material
Steel
Finish
Powder Coat
Length
9.875 in
Height
72 in
Width
9.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-F3R-BO-TP72-YL
- Zoro #
- G716058170
- UPC #
- 691215328012
- Country of Origin
- United States
- Item
- Post
- Material
- Steel
- Finish
- Powder Coat
- Color
- Yellow
- Includes
- Hardware
Dimensions
- Length
- 9.875 in
- Height
- 72 in
- Width
- 9.875 in
- Overall Length
- 9.875 in
- Overall Height
- 72 in
- Overall Width
- 9.875 in
- Thickness
- 1/4 in
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have 3 ribs for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.