Utility Cart with Deep Lipped Plastic Shelves, 400 lb Load Capacity, 3 Shelves, 32 in L, 24 in W

  • Mfr # TC111-G
  • Zoro # G7701242
product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 1/2 in
Overall Length
32 in
Overall Width
24 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Load Capacity
400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC111-G
Zoro #
G7701242
UPC #
847210006145
Country of Origin
United States
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Gray Shelves, Gray Legs
Load Capacity
400 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Caster Material
Polyurethane
Shelf Material
HDPE
Distance Between Shelves
10 3/4 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelf Color
Gray
Leg Material
PVC
Capacity per Shelf
100 lb
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Unassembled
Leg Color
Gray
Handle Included
Yes
Non-Marking
No
Utility Cart Item
Flat Handle Utility Cart
Cart Shelf Style
Lipped
Electrical Included
No
Number of Compartments
0
Distance Between Middle and Bottom Shelf
11 in
Number of Drawers
0
Distance Between Top and Middle Shelf
11 in
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Stem
Cleanroom
No
Shelf Adjustability
Removable
Post Material
PVC
Caster Frame Material
Steel
Caster Wheel Type
Standard
Removable Shelf Liner
No
Lip Style
4-Sided Lipped
Handle Material
HDPE
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Stem Type
Friction Ring
Convertible
No
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polypropylene
Includes Electrical Outlets
No
Caster Brake Type
Side Pedal Brake

Dimensions

Overall Height
38 1/2 in
Overall Length
32 in
Overall Width
24 in
Caster Dia.
4"
Shelf Length
32 in
Shelf Width
24 in
Top Shelf Height
38 in
Lip Height
1/4 in
Caster Width
1 in
Handle Height
38 in
Overall LxWxH
32 in x 24 in x 38-1/2 in
Top Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Compartment Width
24 in
Shelf LxW
32 in x 24 in
Caster Wheel Dia.
4 in
Caster Stem Diameter
3/8 in
Adjustable Height Range
Not Adjustable
Shelf Lip Height
2 3/4 in
Caster Wheel Width
1 in
Wire Rope Length
32 in
Length
32 in

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 38 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & reviews