Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity

  • Mfr # EHN-20-C

  • Zoro # G403529259


product price: $523.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Finish
Painted
Overall Height
59
Overall Length
48.5
Features
Variable boom lengths. Collapsible design. Manual hand pump for raise and lowering. High-capacity hydraulic cylinder.
Size
48.5 x 26.75 x 59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHN-20-C
Zoro #
G403529259
UPC #
691215049597
Country of Origin
China

Dimensions

Overall Height
59
Overall Length
48.5
Size
48.5 x 26.75 x 59
Width
26.75
Depth
48.5
Overall Width
26-3/4 in.
Length
48.5
Height
59 in.
Wheel Diameter
Front: 4-1/2 in.; Back: 3-1/2 in.
Max. I Beam Height
76 in.
Gantry Crane Depth
48-1/2 in.
Height Adjustment
10-1/2 in. - 82 in.
Wheel Width
1-1/4 in.

Details

Finish
Painted
Features
Variable boom lengths. Collapsible design. Manual hand pump for raise and lowering. High-capacity hydraulic cylinder.
Includes
(2) Rigid and (2) Swivel Steel Casters
Application
A portable shop crane engin.e hoist is great for hundreds of liftin.g applications
Material
Steel
Weight
167
Capacity
2000
Color
Yellow
Caster Material
Steel
Capacity (Lb.)
2,000 lb
Item
Engine Hoist w/Folding Legs 2K

Description

A portable shop crane engine hoist is great for hundreds of lifting applications. It features a telescopic boom with four settings for different lifting heights and capacities. Boom is raised and lowered with a manual hydraulic hand pump. The high-capacity hydraulic cylinder provides faster lifting action and features a large diameter ram to withstand angled loads when lifting. Includes two (2) rigid and two (2) swivel casters for portability. Heavy-duty steel construction and painted finish. The unit has a folding design to help aid in storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.