Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Single Fork Pallet Master 400 Lb. Capacity Blue

  • Mfr # PMSF-M-400

  • Zoro # G612507567


product price: $449.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Overall Length
40 in
Overall Width
26.5 in
Material
Steel
Color
Blue
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMSF-M-400
Zoro #
G612507567
UPC #
691215144933
Country of Origin
China

Dimensions

Overall Length
40 in
Overall Width
26.5 in
Depth
31-1/4 in
Fork Length
23-5/8 in
Fork Width
8-11/16 in
Fork Height Lowered
3-1/2 in
Raised Height
4-3/4 in

Details

Material
Steel
Color
Blue
Load Capacity
400 lb
Finish
Powder Coated
Features
Perfect for half pallets
Includes
Steel Single Fork Pallet Master

Description

A half size pallet jack is designed for compact areas, such as shipping warehouses and retail outlets. With a minimal turning radius the pallet jack can maneuver well in confined spaces. The fork can be raised and lowered with the use of the steering handle. A powder coat finish over the steel construction provides a baked in added toughness.


  • • Single fork design
  • • Poly wheels provide quiet movement
  • • Perfect for half pallets
  • • Dual handle design for increased control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.