Steel Smooth Deck Platform Truck 24 In. x 60 In. 2000 Lb. Capacity Black

  • Mfr # ECSPT-2460

  • Zoro # G716383760


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Caster Wheel Material
Mold on Rubber
Material
Steel
Wheel Diameter
6 in
Overall Length
66 in
Load Capacity
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSPT-2460
Zoro #
G716383760
UPC #
691215349055
Country of Origin
China

Dimensions

Wheel Diameter
6 in
Overall Length
66 in
Overall Width
24 in
Platform Width
24 in
Overall Height
36.6875 in
Platform Length
66 in

Details

Caster Wheel Material
Mold on Rubber
Material
Steel
Load Capacity
2000 lbs
Number of Caster Wheels
4
Includes
(1) 36-11/16 In. Height Push Handle, (2) Swivel Casters 2 In. Width, (2) Rigid Casters 2 In. Width
Item
Platform Truck
Color
Black

Description

A steel platform truck is the perfect addition to any warehouse or shipping center. The steel platform design provides the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Mold on rubber casters roll smoothly. Powder coated finish provides added toughness.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.