Steel Stand 10-1/2-16-1/2 H 24W x24L

  • Mfr # AHW-H-2424

  • Zoro # G5582599


product price:  $249.84
/ea
Free Shipping & Returns

Key Features

Width
24.0625
Depth
23.5
Height
10.5
Color
Yellow
Overall Width
24.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHW-H-2424
Zoro #
G5582599
UPC #
691215002028
Country of Origin
United States

Dimensions

Width
24.0625
Depth
23.5
Height
10.5
Overall Width
24.0625
Overall Height
10.5
Overall Length
23.5

Details

Item
Steel Stand 10-1/2-16-1/2 H 24W x24L
Color
Yellow
Material
Steel
Finish
Powder Coat

Description

Steel Stand 10-1/2-16-1/2 H 24W x24L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.