Zoro Homepage

STEEL STRAPPING 5/8 IN

  • Mfr # SS-58-HS

  • Zoro # G001795353


product price: $422.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
23
Thickness
0.2 in
Length
2360 ft
Strap Width
0.625 in
Size
23 x 23 x 2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-58-HS
Zoro #
G001795353
UPC #
691215037242
Country of Origin
United States

Dimensions

Width
23
Thickness
0.2 in
Length
2360 ft
Strap Width
0.625 in
Size
23 x 23 x 2.5
Depth
23
Inside Diameter
16
Overall Height
2.5
Height
2.5
Overall Length
23
Overall Width
23
Outside Diameter
23

Details

Application
The high strength steel strapping is a great addition to the shipping and material handling departments.
Material
Steel
Features
Provides strong reinforcement for demanding jobs. Ideal for general packaging, bundling, and palletizing. Steel construction for strength. Black in color
Capacity
1460
For Use With
STRAP-VH, STRAP-P2, STRAP-PS-HD
Color
Black
Weight
104

Description

The High Strength Steel Strapping is a great addition to the shipping and material handling departments. The unit provides a method of securing objects together for bulk and oversized shipping. The robust construction design withstands harsh conditions and environmental circumstances. For best use, position the products in the desired dimensions. When items are in preferred proportions wrap the steel strapping around the products to a snug fit. Steel strapping tools are not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.