Steel Trailer Wheel Lock, 24 X 35 Usable, For Use On Dual Tires, Yellow

  • Mfr # TWL-2435

  • Zoro # G112462151


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Includes
Steel Trailer Wheel Lock For Use On Dual Tires; Lock and Keys; 2 Keys
Width
5.5 in
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWL-2435
Zoro #
G112462151
UPC #
691215375535
Country of Origin
United States

Dimensions

Length
40 in
Width
5.5 in
Height
27-5/8 in
Max. Inside Width
35 in
Min. Inside Width
24 in
Min. Inside Length
13 in

Details

Includes
Steel Trailer Wheel Lock For Use On Dual Tires; Lock and Keys; 2 Keys
Color
Yellow
Material
Steel
Features
Keys included for securing pin placement during dimension modifications. Truck trailer lock secures wheels in place, limiting the amount of movement that may occur after a trailer has been parked. Telescoping arms can be lengthened or shortened to best fit the situation and environment.

Description

Truck trailer lock secures wheels in place, limiting the amount of movement that may occur after a trailer has been parked. With a straddle design, the lock fits around the wheel. Telescoping arms can be lengthened or shortened to best fit the situation and environment.


  • • For use on dual wheels
  • • Built in carrying handles
  • • Pre-drilled adjustment holes
  • • Keys included for securing pin placement during dimension modifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.