Steel Truck Dockboard, 15000 lb., 72Wx72L

  • Mfr # TS-15-7272

  • Zoro # G4979838


product price:  $2,109.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockboards
Load Capacity
15,000 lb.
Overall Length
71-13/16 in.
Overall Height
19-11/16 in.
Overall Width
75-1/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-15-7272
Zoro #
G4979838
UPC #
691215043137
Country of Origin
United States

Dimensions

Overall Length
71-13/16 in.
Overall Height
19-11/16 in.
Overall Width
75-1/16 in.
Thickness
3/8 in.
Usable Width
67-3/4 in.
Size
71.8125 x 75.0625 x 19.6875
Overall Depth
71-13/16 in.

Details

Item
72x72 Steel Truck Dockboard 15K
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
15,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Blue

Description

Steel Truck Dockboard,15000 lb.,72Wx72L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.