Steel Truck Dockplate, 8250 lb., 72 x 48

  • Mfr # SEH-7248

  • Zoro # G4981509


product price: $1,292.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Steel Truck Dockplates
Load Capacity
8,250 lb.
Overall Length
48 in.
Overall Height
9-11/16 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEH-7248
Zoro #
G4981509
UPC #
691215053211
Country of Origin
United States

Dimensions

Overall Length
48 in.
Overall Height
9-11/16 in.
Overall Width
72 in.
Thickness
1/2 in.
Usable Width
72 in.
Size
48 x 72 x 9.6875
Overall Depth
48 in.

Details

Item
Steel Truck Dockplate,8250 lb.,72 x 48
Dock Shelter Item
Steel Truck Dockplates
Load Capacity
8,250 lb.
Material
Steel
Includes
Chain. pickup comes standard
Standards
OSHA: 1910.30(a); ANSI: MH 30.2
Color
Yellow

Description

Steel Truck Dockplate,8250 lb.,72 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.