
Steel Walk Through Dock Ladder 2 Step 300 Lb. Capacity White
Mfr # DKL-2-WT
Zoro # G016520490
product price: $313.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Step Width
18 in
Number of Steps
2
Overall Height
65.5 in
Overall Length
8.375 in
Includes
Walk-Thru Style Dock Ladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKL-2-WT
Zoro #
G016520490
UPC #
691215362771
Country of Origin
United States
Dimensions
Step Width
18 in
Overall Height
65.5 in
Overall Length
8.375 in
Overall Width
20.438 in
Details
Number of Steps
2
Item
2 Step Dock Ladder WT
Includes
Walk-Thru Style Dock Ladders
Finish
Powder Coat
Material
Steel
Color
White
Load Capacity
300
For Use With
Mount ladder directly to the dock face by either welding or bolting on
Description
A walk-thru style dock ladder is essential for exiting and entering dock areas safely. With user well-being a top priority, the top half of each step is covered with a slip resistant material for extra safety during climbing and descending of the ladder. When mounted, all ladders project out from the face of the dock, giving the user an abundance of space to smoothly transition between areas. This ladder includes a yellow powder coated finish for baked in added toughness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.