Steel Wall Mount Plate 13 In. Height For Guard Rail Systems Black

  • Mfr # GR-H2R-WM-MP

  • Zoro # G912449963


product price: $36.85
/ea
Sold in multiples of 2 for $73.70

Key Features

Material
Steel
Finish
Powder Coated
Length
13 in
For Use With
Wall Mount Guard Rails
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-WM-MP
Zoro #
G912449963
UPC #
691215102896
Country of Origin
China

Dimensions

Length
13 in
Width
1 in
Overall Depth
4 in
Size
4 in x 1 in x 13 in
Mounting Hole Dia.
7/16 in

Details

Material
Steel
Finish
Powder Coated
For Use With
Wall Mount Guard Rails
Color
Black
Includes
Wall Mount Plate with Hardware
Features
Durable steel construction

Description

A guard rail mounting plate is a great accessory to the wall mounted bumper rail. Designed to assist during the mounting process, the plate provides a flat surface for a rail to connect to. Wall mounted rail available separately.


  • • Black powder coat finish
  • • Dynamic design for mounting support
  • • Mounting hardware is included
  • • Durable steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.