Zoro Homepage

Steel Wall-Mounted 3 Cylinder Bracket

  • Mfr # CB-W-3S

  • Zoro # G903529261


product price: $67.75
/ea

Key Features

Overall Height
4.125
Overall Length
2.3438
Overall Width
36 in.
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-W-3S
Zoro #
G903529261
UPC #
691215049764
Country of Origin
China

Dimensions

Overall Height
4.125
Overall Length
2.3438
Overall Width
36 in.
Length
2.3438
Height
5 in
Depth
3 in
Width
36
Size
2-3/8" x 36" x 4-1/8"

Details

Material
Steel
Color
Gray
For Use With
Simply bolt to wall and then secure cylinder with strap.
Features
Simple design is easy to install. Cylinder strap secures cylinder to bracket. Solid construction offers safe & secure use. Light weight design is easy to handle
Weight
9
Includes
Edges are protected with rubber guards on the steel units.

Description

Wall mounted Cylinder bracket, simple design and is easy to install. Simply bolt to wall and then secure cylinder with strap. Edges are protected with rubber guards. Installation hardware is not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.