This item is Discontinued.

Vestil STEEL WHEEL CHOCK 17 5/16 FLUORESCENT YL SWC-22-FYL

STEEL WHEEL CHOCK 17 5/16 FLUORESCENT YL (Discontinued)

  • Mfr # SWC-22-FYL
  • Zoro # G901795323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWC-22-FYL
Zoro #
G901795323
UPC #
691215350600
Country of Origin
United States

Dimensions

Width
6
Height
9.0625
Depth
17.3125
Length
17.3125
Overall Width
6
Overall Length
17.3125
Overall Height
9.0625

Details

Material
Steel
Color
Fluorescent Yellow
Weight
18
Features
Open design is lightweight yet strong. Fluorescent finish makes unit easily visible. Fabricated steel gives unit a long lasting design. Open face radius allows unit to work with any sized tire
Finish
Powder Coat

Description

The Steel Wheel Chock is ideal for a variety of settings where wheels need chocked. The unit works in mud, sand or concrete. To use, simply, brace chock against wheel for utmost holding ability. Powder coated fluorescent yellow for clear visibility and baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.