Steel Work Platform w/2 Door Entry, 48x48, 45-3/8 in. W, 45-3/8 in. D, 1,000 lb. Load Capacity

  • Mfr # WP-4848-DD

  • Zoro # G1753293


product price:  $929.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Single Access Rolling Platform
Length
51
Power Source
Fork Truck
Width
48.25
Load Capacity
1,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP-4848-DD
Zoro #
G1753293
UPC #
691215047784
Country of Origin
United States

Dimensions

Length
51
Width
48.25
Max. Work Height
65.625
Platform Width
45-3/8 in.
Handrail Height
21 in.; 42 in.
Platform Depth
45-3/8 in.
Overall Length
51 in.
Overall Width
48-1/4 in.

Details

Item
Steel Work Platform w/2 Door Entry,48x48
Work Platform Item
Single Access Rolling Platform
Power Source
Fork Truck
Load Capacity
1,000 lb.
Finish
Powder Coat
Includes
Fork locks, dual handrails on three (3) sides, checker floor plate platform, long strap with hook, and automatic dual locking gate.
Standards
Meets California OSHA
For Use With
Fork Truck and Maintenance Personnel

Description

Single Access Rolling Platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.