Zoro Homepage

STEP POLY NESTABLE 3 YL PORTABILITY RETROFIT

  • Mfr # SPN-3-PO-RF

  • Zoro # G801795317


product price: $30.55
/ea
Sold in multiples of 2 for $61.10

Key Features

Color
Black/Yellow
Material
Hard Rubber
Overall Height
5.1875
Height (In.)
5.1875
Ladder Height
5.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN-3-PO-RF
Zoro #
G801795317
UPC #
691215322027
Country of Origin
United States

Dimensions

Overall Height
5.1875
Height (In.)
5.1875
Ladder Height
5.1875
Overall Width
3.625
Width (In.)
3.625
Overall Length
3
Length
3
Size
3 x 3.625 x 5.1875

Details

Color
Black/Yellow
Material
Hard Rubber
Net Weight
6
For Use With
SPN-3-YL, SPN-3-YL-HR, SPN-3-YL-HR-BR
Features
Minimizes lifting of step stool unit. Rolls smoothly on a variety of surfaces. Simple installation for immediate use. Robust design for everyday use

Description

Casters are a great asset to be added to a new or existing step stool. Shortens maneuvering time and reduces the amount of bending and twisting. Easily attachable to existing step stool models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.