Zoro Homepage

Stepladder, 2 Steps, 42 Overall Height, Steel, Yellow

  • Mfr # RLAD-P-2-Y

  • Zoro # G5581180


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Number of Steps
2
Overall Height
42
Top Step Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLAD-P-2-Y
Zoro #
G5581180
UPC #
691215075039
Country of Origin
United States

Dimensions

Overall Height
42
Top Step Height
20 in
Step Width
16 in
Step Depth
8 in
Handrail Height
42 in

Details

Item
Stepladder
Color
Yellow
Material
Steel
Number of Steps
2
Finish
Powder Coated
Net Weight
30
Rung/Step Spacing
10 in
Handrails Included
Yes

Description

Yellow Rolling Two Step,Perforated Steps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.