Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 12 PK

  • Mfr # AS-383-12PK

  • Zoro # G005445179


product price:  $30.59
/pk 12, $2.55/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/8"
Overall Length
3"
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-383-12PK
Zoro #
G005445179
UPC #
691215333344
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3"
Thread Size
3/8"

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Material Type
Steel
Finish
Zinc Plated
Includes
12 Anchor Bolts, 12 Washers and 12 Nuts
Application
Concrete

Description

Concrete sleeve anchor bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site. Pack of 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.