This item is Discontinued.

Vestil Storage Cart for PRAIL 3500 lb Glass-Filled 8 x 2 Casters PRAIL-CT-1

Storage Cart for PRAIL 3500 lb Glass-Filled 8 x 2 Casters (Discontinued)

  • Mfr # PRAIL-CT-1
  • Zoro # G1749601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRAIL-CT-1
Zoro #
G1749601
UPC #
691215134286
Country of Origin
United States

Dimensions

Overall Height
89.75
Overall Length
95.3125
Overall Width
52.5
Platform Length
95.3125"
Shelf Length
77.8 in
Shelf Width
48.5 in

Details

Material
Steel
Color
Blue
Load Capacity
3500 lb
Item
Storage Cart for Prail
Assembled
No
Number of Shelves
2
Includes
(1) Steel PRAIL Storage Cart
Features
Carry multiple barriers at a time. Smooth rolling of a variety of surfaces. Multiple hitch design. Large capacity for moving heavy loads

Description

Storage Cart for Prail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.