Zoro Homepage

Structural Guard Rail Drop -In Style

  • Mfr # GR-F3R-DI-8-YL

  • Zoro # G0594155


product price: $357.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Depth
2.5625
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-DI-8-YL
Zoro #
G0594155
UPC #
691215054423
Country of Origin
China

Dimensions

Depth
2.5625
Length
2.5625
Height
15
Width
89.875
Overall Length
2.5625
Overall Height
15
Overall Width
89.875

Details

Item
Structural Guard Rail Drop -In Style
Material
Steel
Finish
Powder Coat
Weight
106
Color
Yellow
Features
3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage

Description

Structural Guard Rail Drop -In Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.