Shop All Pallet Jacks
Vestil
Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity
Mfr # PM2-2044-SLP
Zoro # G205510912
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,042.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # PM2-2044-SLP
- Zoro # G205510912
- UPC # 691215030496
- Country of Origin China
- Category Pallet Jacks
Description
Super low-profile pallet jack truck pallet jack is designed for extra-low applications. applications requiring lower, "non-standard" height pallet and skids will find this pallet truck to be the perfect solution. Featuring a 1-" lowered fork height, this pallet jack has a welded steel frame for years of dependable use. Pallet jack features a rubber coated handle with a 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 6.3" polyurethane steer wheels and 1.3" steel load wheels. 205 turning radius.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- DAYTON Label, Rated Load 1/2 Ton (MH29XL8703G)
- ZORO SELECT Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga (3ST-EX3060-4-95)
- CAMPBELL CHAIN & FITTINGS Eye Sling Hook, Series CamAlloy, 15000 Lb, 100 Grade, Eyelet Attachment, 12 In, Alloy Steel, 5646895PL (5646895PL)
- VESTIL Full Featured Pallet Truck, 4K, 27 x 96 (PM4-2796)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- VESTIL TRADE LEGAL SCALE PALLET TRUCK 27 X 46 (PM-2746-TL-SCL-LP)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- Vestil Pallet Jacks