This item is Discontinued.

Vestil SWIVEL DOCK GATE PAIR FOR 9 FT DOOR SDG-9-SI-W-01

SWIVEL DOCK GATE PAIR FOR 9 FT DOOR (Discontinued)

  • Mfr # SDG-9-SI-W-01
  • Zoro # G901793893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDG-9-SI-W-01
Zoro #
G901793893
UPC #
691215350730
Country of Origin
United States

Dimensions

Overall Height
42.0625
Width
125
Overall Width
125
Height
42.0625
Length (Ft.)
8
Overall Length
8

Details

Material
Steel
Finish
Powder Coat
Color
Yellow
Features
Perfect for ensuring safety of personnel. Includes pre-drilled mounting holes for easy attachment. Features signs with “do not enter” message. Swivel stop prevents gate from swinging too wide
For Use With
The swivel dock gate works perfectly for securing platforms and pathways.
Weight
147

Description

The Swivel Dock Gate works perfectly for securing platforms and pathways. The gate features a steel construction for durability and a baked in yellow powder coated finish for clear visibility as well as added toughness. The doors are opened and closed manually by the user. A double sided sign is included with each individual swinging gate. The signs messages available include: “Do Not Enter”, “Keep Out”, “Restricted Area”, and “No Admittance”. Signs are constructed of aluminum and add minimal weight to the swivel gate. All models are sold in pairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.