Tan Hardwood Dolly-Open Deck 1200lb Capacity Non-Marking 24 x 36

  • Mfr # HDOF-2436-12-NM

  • Zoro # G4986418


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Tan
Load Capacity
1200 lb
Assembled
No
Platform Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDOF-2436-12-NM
Zoro #
G4986418
UPC #
691215127899
Country of Origin
United States

Dimensions

Platform Length
36"
Platform Height
6-3/4"
Caster Wheel Dia.
4"
Platform Width
24"
Caster Wheel Width
1-1/4"
Overall Width
24 in.
Caster Width
1-1/4 in

Details

Material
Wood
Color
Tan
Load Capacity
1200 lb
Item
Hardwood Dolly,Open Deck,1.2K lb,24 x 36
Assembled
No
Caster Wheel Type
Non Marking
Load Capacity (Lb.)
1200 lb.
Caster Material
Poly
Platform Style
Open
For Use With
Boxes, Crates or Supplies
Number of Caster Wheels
4
Platform Material
Hardwood
Assembled/Unassembled
Unassembled
Features
Oversize dolly length is great for moving large items
Includes
Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency
Dolly Type
Hardwood Dollies

Description

Hardwood Dolly,Open Deck,1.2K lb,24 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.