Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24

  • Mfr # HDOF-1624-9-NM

  • Zoro # G4986427


product price:  $91.15
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Tan
Load Capacity
900 lb
Assembled
No
Platform Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDOF-1624-9-NM
Zoro #
G4986427
UPC #
691215127882
Country of Origin
United States

Dimensions

Platform Length
24"
Caster Wheel Width
1-1/4"
Caster Wheel Dia.
3"
Platform Width
16"
Platform Height
5-1/2"
Overall Width
16 in.
Caster Width
1-1/4 in

Details

Material
Wood
Color
Tan
Load Capacity
900 lb
Item
Hardwood Dolly,Open Deck,0.9K lb,16 x 24
Assembled
No
Caster Material
Poly
Platform Material
Hardwood
Assembled/Unassembled
Unassembled
Platform Style
Open
For Use With
Boxes, Crates or Supplies
Caster Wheel Type
Non Marking
Number of Caster Wheels
4
Load Capacity (Lb.)
900 lb.
Includes
Maneuvers on (4) 3" x 1-1/4" casters for maximum efficiency
Features
Oversize dolly length is great for moving large items
Dolly Type
Hardwood Dollies

Description

Hardwood Dolly,Open Deck,0.9K lb,16 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.