Thermoplastic Rubber Rigid Caster 5 In. Diameter x 2 In. Width 551 Lb. Capacity Light Gray

  • Mfr # CST-VE-5X2TPR-R

  • Zoro # G512449950


product price: $11.49
/ea
Sold in multiples of 4 for $45.96

Key Features

Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-5X2TPR-R
Zoro #
G512449950
UPC #
691215026062
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
5 in
Mounting Plate Length
5 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Gray
Frame Finish
Zinc Plated
Features
Resistant to a variety of chemicals. This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability
Includes
(1) Thermoplastic Rubber Rigid Caster
Caster Brake Included
No
Load Capacity
551 lb

Description

Made of soft high capacity thermoplastic rubber TPR. This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability.


  • • Resistant to a variety of chemicals
  • • Sealed raceway
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.