Thermoplastic Rubber Swivel With Brake Caster 5 In. Diameter x 2 In. Width 500 lb Gray

  • Mfr # CST-E-SS-5X2TPR-SWB

  • Zoro # G412449753


product price:  $54.99
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
4.5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-E-SS-5X2TPR-SWB
Zoro #
G412449753
UPC #
691215023917
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4.5 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-3/8 in
Mounting Plate Length
6.375 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Gray
Frame Finish
Stainless
Caster Brake Included
Yes
Includes
(1) Thermoplastic Rubber Swivel with Brake Caster
Features
Non-marking floor protection, smooth and quiet operation
Load Capacity
500 lb

Description

Stainless steel casters are excellent for corrosion resistance. They are ideal for applications where frequent wash downs are a necessity or have exposure to cleaning agents, steam, or other corrosive agents which could rust or corrode. Thermoplastic rubber TPR provides a smooth quiet ride with a non-marking tread. It offers great floor preservation and is resistant to most chemicals.


  • • 304 Stainless Steel rigging
  • • Non-marking floor protection and quiet operation
  • • Chemical & moisture resistant
  • • Sealed raceway with Delrin bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.