
Thermoplastic Rubber Swivel With Brake Caster 6 In. Diameter x 2 In. Width 600 lb Gray
Mfr # CST-E-SS-6X2TPR-SWB
Zoro # G112449992
product price: $49.89
/eaKey Features
Wheel Dia.
6 in
Wheel Width
4.5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-E-SS-6X2TPR-SWB
Zoro #
G112449992
UPC #
691215087988
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
4.5 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/4 in
Mounting Plate Length
7.25 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Gray
Features
Non-marking floor protection, smooth and quiet operation
Caster Brake Included
Yes
Frame Finish
Stainless
Includes
(1) Thermoplastic Rubber Swivel with Brake Caster
Load Capacity
600 lb
Description
Stainless steel casters are excellent for corrosion resistance. They are ideal for applications where frequent wash downs are a necessity or have exposure to cleaning agents, steam, or other corrosive agents which could rust or corrode. Thermoplastic rubber TPR provides a smooth quiet ride with a non-marking tread. It offers great floor preservation and is resistant to most chemicals.
- • 304 Stainless Steel rigging
- • Non-marking floor protection and quiet operation
- • Chemical & moisture resistant
- • Sealed raceway with Delrin bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.