This item is Discontinued.

Vestil Tilt Master Ac Power, 6000 lb. Capacity TM-60-AC

Tilt Master Ac Power, 6000 lb. Capacity (Discontinued)

  • Mfr # TM-60-AC
  • Zoro # G7449167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-60-AC
Zoro #
G7449167
UPC #
691215046664
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
75.5625
Overall Width
41.0625
Length
75.5625
Height
28.3125

Details

Material
Steel
Color
Blue
Load Capacity
6000
Item
Tilt Master Ac Power,6000 lb. Capacity
Finish
Painted

Description

Tilt Master Ac Power,6000 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.