This item is Discontinued.

Vestil Tin Plated Metal Bottle, 16 oz BTL-MT-16

Tin Plated Metal Bottle, 16 oz (Discontinued)

  • Mfr # BTL-MT-16
  • Zoro # G503510058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTL-MT-16
Zoro #
G503510058
UPC #
691215068611
Country of Origin
China

Dimensions

Height
7.4063
Length
2.625
Width
2.625
Depth
2.625
Outside Dia.
0.75 in
Overall Width
2.625
Size
2.625 x 2.625 x 7.4063
Overall Height
7.4063
Overall Length
2.625

Details

Capacity
16 fl oz
Material
Tin Plate Steel
Color
Silver
Features
General-purpose metal bottle makes storage or shipping convenient. Ideal for use in applications where glass and plastic are too fragile. Tin-plated steel construction is ideal for storing, transporting, or packaging liquids. Includes metallic threaded screw-on cap with polyethylene liner for optimal results
Application
General-purpose metal bottles for use in applications where glass and plastic are too fragile.
Weight
0.18

Description

The general-purpose metal bottle is for use in applications where glass and plastic are too fragile. Tin-plated steel construction is ideal for storing, transporting, or packaging liquids. Includes metallic threaded screw-on cap with polyethylene (PE) liner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.