Traction Drive Cart Top Load With Gate 750 lb 24 3/4 x 46

  • Mfr # NE-CART-2

  • Zoro # G5581497


product price:  $3,881.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44
Overall Length
59
Overall Width
28 in.
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-CART-2
Zoro #
G5581497
UPC #
691215101660
Country of Origin
China

Dimensions

Overall Height
44
Overall Length
59
Overall Width
28 in.
Wheel Diameter
9 in. / 10 in.
Platform Length
59"; 46"
Wheel Width
3-1/4 in. / 3-1/4 in.

Details

Material
Steel
Color
Black
Load Capacity
750 lb
Item
Traction Drive Cart Top Load,EndGate
Wheel Type
(2) Rigid; (2) Swivel
Assembled
Yes
Includes
(1) Traction-Drive Cart
Caster Wheel Material
Solid Foam Tires
Features
Traction-drive system makes transporting product easy. Emergency safety stop belly-bump button switch provides added user safety. Variable throttle speed control provides precise maneuvering and positioning. Battery level indicator signals user when battery gets low

Description

Traction Drive Cart Top Load,EndGate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.