Zoro Homepage

Trailer Stabilizing Jack- Hand Crank

  • Mfr # CJ-BEAM-SN

  • Zoro # G5219210


product price: $868.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Application
Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
Overall Height
41
Finish
Powder Coat
Color
Yellow
Features
High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-BEAM-SN
Zoro #
G5219210
UPC #
691215050357
Country of Origin
United States

Dimensions

Overall Height
41

Details

Application
Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
Finish
Powder Coat
Color
Yellow
Item
Trailer Stabilizing Jack- Hand Crank
Features
High strength steel construction offers long lasting rugged use. Reflective collar increases visibility at night. Unique design levels trailers parked on sloped ground. Meets OSHA regulations when used with wheel chocks
Material
Steel

Description

Trailer Stabilizing Jack- Hand Crank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.