Shop All Traffic Barricades
Vestil
Truck Stop, 7 in H, 96 in L, 10 in W, Yellow
Mfr # CS-TB96-Y
Zoro # G1365718
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 96 in
- Width 10 in
- Parking Curb Installation Method Bolts
- Cable Channel Height No Cable Channel
Product Information
- Brand Vestil
- MFR # CS-TB96-Y
- Zoro # G1365718
- UPC # 190735455524
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 7 in |
Length | 96 in |
Width | 10 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Description
Truck Stop, Length 96 in, Height 7 in, Width 10 in, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- INTERTAPE 3" x 300' Barricade Ribbon Caution (600CC)
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm Thickness, Latex, Powder-Free, L, 50 PK (DSK)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- ZORO SELECT Traffic Cone, 4 In.Orange (6FGY6)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17722-128-10)
- Vestil Traffic Safety