TWO SPEED FOOT PUMP HEFTI-LIFT 4" TO 59" 880 LB

  • Mfr # HYD-10-AS

  • Zoro # G901798096


product price: $1,409.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
70 in.
Overall Length
36 in.
Overall Width
23 in.
Material
Welded Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-10-AS
Zoro #
G901798096
UPC #
691215321068
Country of Origin
China

Dimensions

Overall Height
70 in.
Overall Length
36 in.
Overall Width
23 in.
Wheel Diameter
3 in. / 6 in.
Platform Length
36 in.
Width
23
Height
70
Length
36

Details

Material
Welded Steel
Color
Blue
Load Capacity
880 lb.
Item
41x69 2 Speed Ft Pump Hefti-Lift
Assembled
Yes
Weight
286

Description

The Hefti-Lift is a user friendly, portable hydraulic lift. The lift provides reliable, power lifting when moving and positioning loads. It includes a removable platform for operation requiring forks. The non-slip chain is used for accurate positioning while the Lift rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. The Lift is all welded construction with a chrome platform and uprights. Not for use with pallets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.