This item is Discontinued.

Vestil V-Shaped Pallet Truck, Roll Adaptor, 47 PMRA-27

V-Shaped Pallet Truck, Roll Adaptor, 47 (Discontinued)

  • Mfr # PMRA-27
  • Zoro # G7460358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMRA-27
Zoro #
G7460358
UPC #
691215092654
Country of Origin
United States

Dimensions

Overall Height
7
Overall Length
36.25
Overall Width
47
Height
7
Length
36.25
Platform Length
36.25"; 36"

Details

Color
Yellow
Material
Steel
Item
V-Shaped Pallet Truck,Roll Adaptor,47
Load Capacity
4000 lb
Features
Pallet roll adapter holds and transports rolls of material with standard pallet trucks. Sloped ends allow for manually rolling material into position. V-shaped center holds rolls in position. Heavy-duty welded construction for durability and long life
Assembled
Yes

Description

V-Shaped Pallet Truck,Roll Adaptor,47

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.