Shop All Beam & Plate Clamps
Vestil
Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity
Mfr # EPC-10
Zoro # G605668268
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # EPC-10
- Zoro # G605668268
- Country of Origin China
- Category Beam & Plate Clamps
Description
Vertical plate clamp heavy-duty plate clamps are designed to vertically lift and turn plate material. These lifting clamps include a pivoting bail for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamps feature a drop-forged steel case for maximum strength. Meets asme b30.20 specifications. note: not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 rc (300 hb).
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
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- B & P MANUFACTURING Balloon Cushion Wheel, 2 in. Hub, 300 lb. (8023-054)
- TIE 4 SAFE 2" Ratchet Buckle for Tow Truck Tow Dolly Trailer Powersports Slackline, 2PK (RB04CK-52-2)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- PEAVEY MFG CO. Peavey Cant Hook T-029-048-0174 Hardwood Handle 48" (T-029-048-0174)
- Vestil Beam & Plate Clamps