Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Cylinder Torch Cart

  • Mfr # CYL-EH-FF

  • Zoro # G5217740


product price: $569.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
66.375
Overall Width
34.5
Material
Steel
Color
Yellow
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-EH-FF
Zoro #
G5217740
UPC #
691215085588
Country of Origin
United States

Dimensions

Overall Height
66.375
Overall Width
34.5
Wheel Diameter
16 in
Platform Length
22.8125"
Width
34.5
Length
23 in
Height
67 in

Details

Material
Steel
Color
Yellow
Load Capacity
500 lb
Item
Welding Cylinder Torch Cart
Assembled
No
Wheel Material
Foam Filled
Cylinder Capacity
2
Includes
Includes two (2) tank compartments with heavy-duty ratchet straps.
For Use With
Designed for transporting cylinders and cutting torch.

Description

Welding Cylinder Torch Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.