This item is Discontinued.

Vestil WHEEL CHOCK 2.75"x8.7"x11.5" TIRE OD 46" URWC-SW-15

WHEEL CHOCK 2.75"x8.7"x11.5" TIRE OD 46" (Discontinued)

  • Mfr # URWC-SW-15
  • Zoro # G7824102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URWC-SW-15
Zoro #
G7824102
UPC #
691215330619
Country of Origin
United States

Dimensions

Width
2.75
Height
8.7
Depth
11.5
Dimensions
11.5 x 2.75 x 8.7
Length
11.5
Overall Width
2.75
Overall Length
11.5
Overall Height
8.7

Details

Material
Poly
Color
Orange
Application
A polyurethane wheel chock is the perfect asset for maintaining wheel stability.
Load Capacity
60000
Weight
4.5
Features
Polyurethane construction for continued durability. Lightweight for simple grasping and carrying. Large capacity to handle a variety of load sizes. Brightly colored for clear visibility

Description

A polyurethane wheel chock is the perfect asset for maintaining wheel stability. With a sturdy foundational base the chock can keep loads of many sizes safe and secure from movement or jostling. A handle is included in the back for easy carrying and transference from place to place, while there are predrilled mounting holes if the location is more permanent. The bright color encourages clear visibility and awareness.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.