Wide Load Hand Truck 600 lb Pneumatic Casters 26 x 25 x 52

  • Mfr # HTWL-600-PN

  • Zoro # G1748308


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52"
Overall Width
26 in.
Material
Steel
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTWL-600-PN
Zoro #
G1748308
UPC #
691215223980
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52"
Overall Width
26 in.
Wheel Diameter
10 in.
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.
Platform Length
22"

Details

Material
Steel
Color
Yellow
Load Capacity
600 lb
Item
Hand Truck Wide Load,600 lb. Cap.,Pnu
Wheel Type
Rigid
Assembled
No
Type
Heavy Duty
Includes
A strap is included to hold items in place while transporting.
For Use With
Ideal for handling large, bulky items.
Number of Wheels
2
Wheel Material
Pneumatic
Features
Compact design for storage when not in use

Description

Hand Truck Wide Load,600 lb. Cap.,Pnu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.