Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Lift Truck Fixed Straddle, Load Cap. 400 lb.

  • Mfr # A-LIFT-R-HP

  • Zoro # G5259208


product price: $1,501.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
67-5/16"
Overall Width
24"
Material
Aluminum/Steel
Color
Silver
Load Capacity
400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LIFT-R-HP
Zoro #
G5259208
UPC #
691215002226
Country of Origin
China

Dimensions

Overall Height
67-5/16"
Overall Width
24"
Platform Length
35"

Details

Material
Aluminum/Steel
Color
Silver
Load Capacity
400 lb.
Item
Winch Lift Truck Fixed Straddle,400 lb.
Assembled
Yes
Includes
Counterbalance weight design keeps unit from tipping with heavy loads

Description

Winch Lift Truck Fixed Straddle,400 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.